Beli pressure gauge wika di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WIKA Pressure Gauge Commercial (Manometer / Alat Ukur Tekanan)Deskripsi:These dial pressure gauges feature plastic casing for light duty applications where corrosion resistance is ideal, like general purpose pressure measurement and monitoring applications. They have non-ferrous sockets or process connections for applications where all-stainless construction is not necessary. They are built with a vibration-dampening component to ensure accurate readings.
- WIKA G 1/4 Pressure GaugeDeskripsi:The WIKA Bourdon tube pressure gauge is designed especially for process industry with use of high-quality material. With use of high-quality stainless steel material the instrument is suitable for liquid and gaseous media that are not highly viscous or crystallising and also in aggressive environments and harsh operations.atribut:
- Connection size: G 1/4
- Product Type: Pressure Gauge
- WIKA G 1/8 Process Pressure GaugeDeskripsi:The WIKA Compact Bourdon tube pressure gauge is constructed with a case and wetted parts from stainless steel. The modular design enables a multitude of combinations of process connections, nominal sizes and scale ranges. Due to this high variance, the instrument is suitable for use in a wide range of applications within industry. Due to the use of high-quality stainless steel materials and its robust design, the instrument is suitable for liquid and gaseous media, also in aggressive environments.atribut:
- Connection Type: Process
- Connection size: G 1/8
- Product Type: Pressure Gauge
- WIKA G 1/4 Capsule Pressure Gauge Pressure GaugeDeskripsi:The WIKA Capsule pressure gauge is completely manufactured from stainless steel and is particularly suited for wide range of applications in the process industry based upon the proven capsule measuring system. This liquid-filled case is suitable for high dynamic pressure loads and vibrations.atribut:
- Case Material: Stainless Steel
- Connection Location: Back Entry
- Connection Type: Capsule Pressure Gauge
- Connection size: G 1/4
- Dial Color: White
- Dial size (mm): 63
- Maximum Pressure Measurement (mbar): 50
- Minimum Pressure Measurement (mbar): 0 (Zero)
- Pressure Connection: G 1/4 B
- Product Type: Pressure Gauge
- Series: 63X.50
- Standards Approvals: EN 837-3, Cl.1.6, WIKA
- NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- WIKA G 1/8 Pressure GaugeDeskripsi:The WIKA Compact Bourdon tube pressure gauge is constructed with a case and wetted parts from stainless steel. The modular design enables a multitude of combinations of process connections, nominal sizes and scale ranges. Due to this high variance, the instrument is suitable for use in a wide range of applications within industry. Due to the use of high-quality stainless steel materials and its robust design, the instrument is suitable for liquid and gaseous media, also in aggressive environments.atribut:
- Connection size: G 1/8
- Pressure Connection: G 1/8 B
- Product Type: Pressure Gauge
- NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)Deskripsi:-By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.atribut:
- Case Shape: A
- Bourdon Pipe Materials: Stainless Steel (SUS316)
- Stock Materials: Stainless Steel (SUS316)
- WIKA 1/2inch NPT Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:The Wika Bourdon tube pressure gauge has been designed especially for the process industry. The use of high-quality stainless steel materials and the robust design are geared to applications in the chemical and process engineering industries. Thus the instrument is suitable for liquid and gaseous media, also in aggressive environments. Wika manufactures and qualifies the pressure gauge in accordance with the standards EN 837-1 and ASME B40.100. As a safety function, this instrument has a blow-out device with blow-out plug on the back of the case. In the event of a failure, overpressure can escape there.atribut:
- Connection Size (inch): 1/2 NPT
- Product Type: Pressure Gauge
- OPTIBELT Timing Belt ALPHA POWER 455 T5 Width Range 5-100 (Sabuk Timing)Deskripsi:HIGH PERFORMANCE POLYURETHANE TIMING BELTSmaintenance-free, with steel wire cordatribut:
- Pitch Length (mm): 455
- Sleeve width (mm): 91
- WIKA 1/2inch Pressure GaugeDeskripsi:The Wika Bourdon tube pressure gauge has been designed especially for the process industry. The use of high-quality stainless steel materials and the robust design are geared to applications in the chemical and process engineering industries. Thus the instrument is suitable for liquid and gaseous media, also in aggressive environments. Wika manufactures and qualifies the pressure gauge in accordance with the standards EN 837-1 and ASME B40.100. As a safety function, this instrument has a blow-out device with blow-out plug on the back of the case. In the event of a failure, overpressure can escape there.atribut:
- Case Material: Stainless Steel
- Connection Location: Back Entry
- Connection Size (inch): 1/2
- Connection Type (inch): 1/2
- Dial Color: White
- Dial size (mm): 100
- Maximum Operating Temperature (°C): 60
- Maximum Pressure Measurement (bar): 24
- Minimum Pressure Measurement (bar): -1
- Product Type: Pressure Gauge
- Series: 23X.50
- Standards Approvals: No
- WIKA 1/2inch MNPT Pressure GaugeDeskripsi:Wika 233.54 series of pressure gauges are a ruggedly constructed stainless steel gauge that provides resistance to the most corrosive media and environments. The 233.54 pressure gauge is supplied standard with a glycerine liquid fill. It features 316 stainless steel wetted parts, a 304 stainless steel case and bayonet ring, and an adjustable pointer and laminated safety glass window.atribut:
- Accuracy: ±1 %
- Case Material: Stainless Steel
- Connection Location: Bottom Entry
- Connection Size (inch): 1/2
- Connection Type: MNPT
- Dial Color: White
- Dial size (mm): 100
- Maximum Operating Temperature (°C): 60
- Pressure Connection: Stainless Steel
- Product Type: Pressure Gauge
- Series: 233.54
- Standards Approvals: ASME B40.100 & EN 837-1
- EMC Solenoid Valveatribut:
- Body Valve Material: Brass
- Control Type: Normal Close
- Cv value: 12
- Maximum Temperature (°C): 80
- Maximum Working Pressure (bar): 16 (Air, Gas, Water, Hot Water, Liquid); 13 (Light Oil ≤ 20CSTT)
- Minimum Pressure (bar): 0.5
- Orifice (mm): 25
- Port Size (inch): 1
- Seal Material: Viton
- WIKA G 1/2 Process Pressure GaugeDeskripsi:The WIKA Bourdon tube pressure gauge is designed especially for increased safety requirements within the process industry. It is particularly suited to measuring locations with high dynamic loads, such as fast load cycles or vibrations. With use of high-quality stainless steel material the instrument is suitable for liquid and gaseous media, also in aggressive environments and harsh operations.atribut:
- Connection Type: Process
- Connection size: G 1/2
- Product Type: Pressure Gauge
- WIKA 1/4inch NPT Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:The Wika Bourdon tube pressure gauge has been designed especially for the process industry. The use of high-quality stainless steel materials and the robust design are geared to applications in the chemical and process engineering industries. Thus the instrument is suitable for liquid and gaseous media, also in aggressive environments. Wika manufactures and qualifies the pressure gauge in accordance with the standards EN 837-1 and ASME B40.100. As a safety function, this instrument has a blow-out device with blow-out plug on the back of the case. In the event of a failure, overpressure can escape there.atribut:
- Connection Size (inch): 1/4 NPT
- Product Type: Pressure Gauge
- KODIAK Pressure Gauge with Diaphragm Seal for Challenging MediaDeskripsi:These gauges feature a male-threaded mini-isolator diaphragm seal that mounts to a female-threaded connection on a process. The diaphragm protects the gauge from damage and contamination and helps increase its life. They are often used in demanding applications with media like chemicals, wastewater, and wood pulp.atribut:
- UNSPSC: 23151820
- Accuracy: ±1.60%
- Accuracy Scale: Full Scale
- Adjustable Pointer: No
- Application: Chemical Industries; Highly Corrosive; Hydraulics; Pumps; R/O Systems
- Bezel Mounting Type: Crimped
- Blowout Safety Back: No
- Brand: KODIAK
- Case Color: Stainless Steel
- Case Construction: Corrosion Resistant
- Case Depth (inch): 1.28
- Case Diameter (inch): 2.8
- Case Material: Stainless Steel
- Cleaned for Oxygen Service: No
- Clog Resistant: Yes
- Compatible Process Media: Paints; Pastes; Syrups; Waste Water
- Dial Color: White
- Diaphragm Seal Process Connection: Threaded
- Diaphragm Seal Type: Welded
- Dry Dampening Feature: None
- Field Fillable: Yes
- Freeze Resistant Movement: No
- Gauge Case Liquid: Glycerin
- Gauge Case Material: 304 Stainless Steel
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: NEMA 4X
- Includes: Mini Flush Diaphragm Seal
- Includes Calibration Certificate: NIST with Data
- Includes Mounting Hardware: No
- Includes Vent Plug: No
- Lens Material: Polycarbonate
- Liquid-Filled Case: Yes
- Mounting Type: Stem-Mount
- Nominal Dial Size (inch): 2-1/2
- Operating Temperature Range Ambient (°F): 20 to 160
- Panel Mountable: No
- Pointer Color: Black
- Pointer Material: Aluminium
- Pressure Gauge Type: Industrial Pressure Gauge with Diaphragm Seal
- Pressure Range Type: Pressure
- Primary Scale Units: psi
- Process Connection (inch): 1/4 NPT Male
- Process Connection Gender: Male
- Process Connection Location: Bottom
- Process Connection Size (inch): 1/4 in
- Process Connection Type: NPT
- Removable Bezel: No
- Scale Type: Dual
- Seal Compatible Process Media: Air or Liquid Compatible with 316SS
- Seal Connection Size (inch): 1
- Seal Diaphragm Material: 316 Stainless Steel
- Seal External Material: 316 Stainless Steel
- Seal Fill Liquid: Mineral Oil
- Seal Lower Housing Material: 316 Stainless Steel
- Seal Maximum Working Pressure (psi): 2500
- Seal Process Temperature Range (°F): -40 to 328
- Secondary Pressure Scale Color: Blue
- Secondary Scale Units: bar
- Sensor Material: 316 Stainless Steel
- Series: KC301; DSM35FLUSH
- Socket Material: 316 Stainless Steel
- Standards: NIST
- Vibration Resistance: Liquid-Filled
- Wetted Parts Material: 316 Stainless Steel/316 Stainless Steel
- YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.atribut:
- Shape of Casing: Type A
- Size: 60
- Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
- Dimensions (cm): 9x7x35
- WINTERS Sanitary Pressure GaugeDeskripsi:These dial 3-A certified sanitary gauges are mounted with a triclamp for quick clamping and removal in washdown environments. They are certified for the dairy industry, and select models have a liquid-filled case to dampen vibration and pulsation.atribut:
- UNSPSC: 41112403
- Accuracy: ±1.50%
- Adjustable Pointer: Adjustable Micrometer Pointer
- Application: Beverage
- Bezel Material: 304 Stainless Steel
- Blowout Safety Back: No
- Brand: WINTERS
- Case Color: Metallic
- Case Depth (mm): 32.4
- Case Diameter (mm): 63.6
- Case Finish: Polished
- Case Material: 304 Stainless Steel
- Cleaned for Oxygen Service: No
- Compatible Process Media: Air; Beverage; Dairy; Food; Gas; Liquid; Pasty or Powdery Media
- Dial Color: White
- Dial Face Material: Aluminium
- Dry Dampening Feature: None
- Field Fillable: Yes
- Freeze Resistant Movement: No
- Gauge Case Liquid: Glycerin
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: IP65; NEMA 4X
- Includes Calibration Certificate: No
- Includes Vent Plug: No
- Lens Material: Polycarbonate
- Liquid-Filled Case: Yes
- Mounting Type: Stem-Mount
- Movement Material: 304 Stainless Steel
- Nominal Dial Size (inch): 2-1/2
- Operating Temperature Range Ambient (°F): 40 to 150
- Over-Pressure Limit: 25%
- Pointer Characteristics: Adjustable Micrometer Pointer
- Pressure Gauge Type: Sanitary Pressure Gauge
- Pressure Range Type: Pressure
- Process Connection (inch): 1-1/2 Tri-Clamp
- Process Connection Location: Bottom
- Process Connection Size (inch): 1-1/2
- Process Connection Type: Tri-Clamp
- Process Temperature Range (°F): 0 to 250
- Removable Bezel: No
- Secondary Pressure Scale Color: Red
- Secondary Scale Units: bar
- Sensor Material: 316L Stainless Steel
- Sensor Type: Bourdon Tube
- Series: PSQ
- Socket Material: 316 Stainless Steel
- Standards: 3A 74-06 Certified; CRN Registered; RoHS
- Vibration Resistance: Liquid-Filled
- Wetted Parts Material: 316 Stainless Steel
- WIKA G 1/2 Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:The WIKA Capsule pressure gauge is completely manufactured from stainless steel and is particularly suited for wide range of applications in the process industry based upon the proven capsule measuring system. This liquid-filled case is suitable for high dynamic pressure loads and vibrations.atribut:
- Connection size: G 1/2
- Product Type: Pressure Gauge
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
Daftar Harga pressure gauge wika Terbaru November 2026
| WIKA Pressure Gauge Commercial (Manometer / Alat Ukur Tekanan) | Rp519.900 |
| WIKA G 1/4 Pressure Gauge | Rp2.999.900 |
| WIKA G 1/8 Process Pressure Gauge | Rp2.999.900 |
| WIKA G 1/4 Capsule Pressure Gauge Pressure Gauge | Rp17.999.900 |
| NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp289.900 |
| WIKA G 1/8 Pressure Gauge | Rp2.999.900 |
| NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan) | Rp1.199.900 |
| WIKA 1/2inch NPT Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp3.899.900 |
| WIKA Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp569.900 |
| OPTIBELT Timing Belt ALPHA POWER 455 T5 Width Range 5-100 (Sabuk Timing) | Rp84.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/ckP116757452-1.jpg)



/P102636903-1.jpg)

/P102615645-1.jpg)
/gfP117024591-1.jpg)
/nhP115718845-1.jpg)
/1gP104732052-1.jpg)




/naP117024838-1.jpg)

/agP105017376-1.jpg)

/etP117028533-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)